Milton 1864-14 Twist Lock Universal Coupler 2" FNPT 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton 1864-14 Twist Lock Universal Coupler 2" FNPT 10 Pack
This 2" FNPT twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These couplers with two claws are great for construction highway maintenance mining mobile compressors agriculture and tool rental shop applications. Also known as crowfoot claw type or Chicago style couplers these twist lock universal couplers have a maximum working pressure of 150 PSI.
This 2" FNPT twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These couplers with two claws are great for construction highway maintenance mining mobile compressors agriculture and tool rental shop applications. Also known as crowfoot claw type or Chicago style couplers these twist lock universal couplers have a maximum working pressure of 150 PSI.
PRICE
$18.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.02 in |
| Width | 3.95 in |
| Height | 3.95 in |
| Weight | 2 lbs |
Product Details
| Interchange | Crowfoot Chicago Coupler |
| CFM | 150 CFM |
| Connection Configuration | 2 FNPT |
| Style | Twist Lock Universal Style |
| Made in the USA | No |
| Material | Iron |
| Package Quantity | 10 |
| Max Operating PSI | 150 psi |
| Manufacturers Part Number | 1864-14 |
| Brand | Milton |