Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221998

MPN #: s-745

Milton s-745 AMT Style Universal Coupler 1/4" FNPT

Product Description
Milton s-745 AMT Style Universal Coupler 1/4" FNPT

3 way 1/4" FNPT AMT style couplers accept Milton A M and T style plugs. These are the perfect solution for shops where multiple plugs are used. Features a push type coupler and drag guard to prevent accidental uncoupling. AMT style plugs have a 1/4" basic flow size air flow of 42 SCFM and a Maximum air intake of 300 PSI.

PRICE
$16.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.12 in
Width0.93 in
Height0.93 in
Weight0.3 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeUniversal 1/4" Body
CFM42 CFM
Connection Configuration1/4 Female NPT
StyleAMT-Style
Made in the USAYes
MaterialBrass
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-745
BrandMilton