Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2222015

MPN #: s-767

Milton s-767 V Style High Flow Coupler 3/8" MNPT

Product Description
Milton s-767 V Style High Flow Coupler 3/8" MNPT

High flow V style 3/8" MNPT with a brass body has a sleeve release and is a push type - push plug into coupler to engage pull sleeve back to remove. Perfect for high volume low pressure applications. Milton V Style couplers will also accept M Style and A Style plugs however to retain maximum flow use Milton V Style plugs.

PRICE
$12.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.25 in
Width0.94 in
Height0.94 in
Weight0.2 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeEuropean High Flow 1/4" body
CFM74 CFM
Connection Configuration3/8 MNPT
StyleV-Style
Made in the USANo
MaterialBrass
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-767
BrandMilton