Milton s-785 T Style Automotive Coupler 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-785 T Style Automotive Coupler 1/4" FNPT
1/4" FNPT T style coupler is made of case hardened steel to resist rust. T style couplers have a basic air flow of 1/4" and a maximum of 300 PSI. Complete with a Buna-N Seal.
1/4" FNPT T style coupler is made of case hardened steel to resist rust. T style couplers have a basic air flow of 1/4" and a maximum of 300 PSI. Complete with a Buna-N Seal.
PRICE
$10.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.85 in |
| Width | 0.88 in |
| Height | 0.88 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Tru-Flate Automotive 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | T-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-785 |
| Brand | Milton |