Milton s-786 T Style Automotive Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-786 T Style Automotive Coupler 1/4" MNPT
1/4" MNPT T style couplers have a brass body and a Buna-N seal. Milton T style couplers have a 1/4" basic flow size and a maximum of 300 PSI. Offers air flow of up to 40 SCFM.
1/4" MNPT T style couplers have a brass body and a Buna-N seal. Milton T style couplers have a 1/4" basic flow size and a maximum of 300 PSI. Offers air flow of up to 40 SCFM.
PRICE
$10.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.01 in |
| Width | 0.88 in |
| Height | 0.88 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Tru-Flate Automotive 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | T-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-786 |
| Brand | Milton |