Corded Angle Grinders
Featuring a corded design that plugs into an electrical outlet, Corded Angle Grinders provide consistent, uninterrupted power to grind, cut, polish, or debur metals and other materials. Power grinders are equipped with a rotating disc or wheel that spins at high speeds to deliver performance during metalworking tasks, and they come with various switch options, such as slide, paddle, or trigger, to promote ergonomic operation and speed control.
Most Relevant

Sioux® Corded Angle Grinders
| Compare | Image | Size | Amperage | No Load Speed | Switch Type | Lock On | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 5 in | - | 12000 rpm | Lock Lever | No | WBB3791855 | $719.00 | ||
![]() | 4-1/2 in | - | 12000 rpm | Lock Lever | No | WBB3791840 | $719.00 | ||
![]() | 7 in | - | 8400 rpm | Lock Lever | No | WBB3791841 | $859.00 | ||
![]() | 6 in | - | 10000 rpm | Lock Lever | No | WBB3791839 | $739.00 |

DeWalt® Corded Angle Grinders
Showing 1-10 of 20 results

Milwaukee® Corded Angle Grinders

Makita® Corded Angle Grinders

Bosch Corded Angle Grinders

Skil® Corded Angle Grinders