Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214827

MPN #: 4532

OTC Multi-Purpose Bearing & Pulley Puller Kit, 7 Ton

Product Description
Uses Classic "H" Bar style puller block for 7" to 11" applications, has two sets of jaws where reaches of five to nine+ inches of reach is required, includes two forcing screws for short and long pushes even where access may be limited. Jaws interchangeable between both sets. Where Push Pullers are required as the best pulling solution and threaded holes are not available for attachment.

Features:
  • Wide Spread Crossbar with 3 pin-hole @ 7-1/4" to 9"
  • 2 pair of long reach jaws gives user reach options of 5-1/2" and 9-1/2"
  • 2 long reach forcing screws (live center) for pushes of 4-1/2" to 10-1/2"
  • Accepts shorter jaws from 4534 kit
  • 7 Ton version of our Multipurpose Bearing and Pulley Puller Set


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4532
TypeBearing & Pulley Puller
Number of Jaws2
Package Quantity1
DescriptionMulti-Purpose Bearing & Pulley Puller Kit
BrandOTC