Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215048

MPN #: MV7120

Mityvac® Pneumatic Fluid Evacuation/Dispensing System, Refill Reservoirs, 5.3 Gallon

Product Description
Features and Benefits:
  • Utilizes compressed "shop-air" for dispensing and extracting
  • Isolated flow control and pressure/vacuum switch valves provide simple functionality control
  • Redundant pressure control systems safely maintain peak output pressure below 30 psi (2 bar)
  • 5.3 gal (20 l) capacity reservoir
  • Convenient flow control and auto-shutoff valve
  • Includes combination pressure/vacuum gauge
  • Lid is interchangeable with other reservoir sizes available for separate purchase
The MV7120 dispenses and extracts a wide range of automotive fluids including brake, washer, power steering and transmission fluid, engine oil, gear oil and coolant. It is a convenient tool for evacuating, topping-off and refilling reservoirs or pressure bleeding hydraulic brake and clutch systems

Includes
  • 5.3 gal (20 l) fluid reservoir
  • Reservoir lid with integrated venturi vacuum and pressure dispensing functions
  • MVA575 Flex hose w/ control valve and 12 in (0.3 m) evacuation wand
  • MVA578 61.5 in/.226 OD (1.56 m)
  • MVA579 97.5 in/.261 OD (2.44 m) evacuation wands
  • User manual (English/French/Spanish/German)


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/16 in
Height10-3/16 in

Product Details

TypePneumatic Fluid Evacuation/Dispensing System
Capacity5.3 gal
MaterialPlastic
DescriptionPneumatic Fluid Evacuation/Dispensing System
ColorWhite/Black
Manufacturers Part NumberMV7120
PSI30 psi
BrandMityvac

Warranty

Warranty1