Mityvac Pneumatic Fluid Extractor, 1.9 Gallon - MV7400
Write a Review
|
Questions & Answers (0)
Product Description
Mityvac Fluid Extractor MV7400 is a quick-drain pour spout. The vacuum is created quickly and efficiently by manual pump operation, offering superior mobility by eliminating the need for electricity or compressed air. The 7400 is ideal for draining fluids from reservoir on boats, RVs, ATVs, snowmobiles, farm equipment or motorcycles. This item includes accessories for draining engine oil or transmission fluid directly through the dipstick tubes.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 8-2/5 in |
| Height | 8 in |
| Weight | 9 lbs |
Product Details
| Color | White |
| Wheels | No |
| Capacity | 1.9 gal |
| Handle | Yes |
| Description | Pneumatic Fluid Extractor |
| Manufacturers Part Number | MV7400 |
| Built In Drain | Yes |
| Brand | Mityvac |
Warranty
| Warranty | 3 yr |