Liquidynamics 21073-S17 Gear Oil Pump Mobile System W/Control Handle, Complete 5:1
Write a Review
|
Questions & Answers (0)
Product Description
Gear Oil Pump Mobile System W/Control Handle - Complete 5:1
Item Features: 5:1 Oil Pump With Foot Valve And Inlet Screen, 16 Gallon Drum Cover With 2" Bung, 2" Bung Adapter, 1/2" X 10' Oil Hose, 4 Wheel Band Dolly, Oil Control Handle With Rigid Spout And Auto Tip, and 1/4" Air Filter/Regulator with Gauge.
Item Features: 5:1 Oil Pump With Foot Valve And Inlet Screen, 16 Gallon Drum Cover With 2" Bung, 2" Bung Adapter, 1/2" X 10' Oil Hose, 4 Wheel Band Dolly, Oil Control Handle With Rigid Spout And Auto Tip, and 1/4" Air Filter/Regulator with Gauge.
PRICE
$1,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Style | Control Handle |
| Type | 5:1 |
| Capacity | 16 gal |
| Description | Gear Oil Pump Mobile System |
| Color | Blue |
| Manufacturers Part Number | 21073-S17 |
| Brand | Liquidynamics |