Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215102

MPN #: MV8510

Mityvac® Silverline Elite Hand Brake/Clutch Bleeding Vacuum/Pressure Pump

Product Description
Despite their seemingly simple design, Mityvac® hand pumps offer a long list of unique features, many of them patent protected, which continue to make them superior to all other hand pumps on the market.

Mityvac®s Silverline pumps are constructed primarily of zinc-aluminum die cast components, giving them greater durability while keeping them lightweight. This additional level of durability is required for tough working environments such as maintenance or service shops. With a little care and maintenance, Silverline pumps will provide a lifetime of flawless performance.

Many applications for Mityvac® hand pumps require pressure rather than vacuum. For example, a turbocharger waste gate requires pressure to test for proper function and accuracy. Its also convenient for testing cooling systems to determine the source of leaks that can lead to overheating and severe engine damage. To fulfill the needs of modern service technicians, Mityvac® Silverline dual pressure/vacuum pumps offer a switch that allows the operator to alternate between vacuum and pressure at the front port. These pumps include a compound gauge that indicates both pressure and vacuum levels.

Features:
  • Performs engine performance diagnostics, brake bleeding, fluid transfer, evacuation, sampling, windshield repair and more
  • Provides either vacuum or pressure with equal precision and convenience
  • Features modern, ergonomic design for comfortable, long-term use
  • Mityvac®'s Silverline pumps are constructed primarily of zinc-aluminum die cast components, giving them greater durability while keeping them lightweight
  • Field serviceable standard maintenance kits and replacement parts are available
  • With gauge and dual converter for pressure and vacuum applications
Includes:
  • Silverline Elite hand vacuum/pressure pump
  • 2 in. (50 mm) diameter compound gauge) and rubber boot
  • Dual converter


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleHand Vacuum/Pressure Pump
TypeVacuum & Pressure Pump
Package Quantity1
DescriptionSilverline Elite Hand Brake/Clutch Bleeding Vacuum/Pressure Pump
ColorSilver/Black
Manufacturers Part NumberMV8510
BrandMityvac