ReadyWise MK01-360 Powdered Milk Bucket, 360 Servings
Write a Review
|
Questions & Answers (0)
Product Description
A fantastic addition to your food supply. 360 Servings Long-Term Milk Alternative. 20 yr. shelf life. Quality Guaranteed. Made in USA.
PRICE
$275.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 9 in |
| Height | 13 in |
| Weight | 13.5 lbs |
Product Details
| Number of Servings | 360 |
| Type | Milk & Eggs Kit |
| Color | White |
| Shelf Life | 20 Years |
| Includes | 360 Milk Servings |
| Description | MK01-360 Powdered Milk Bucket, 360 Servings |
| Package Quantity | 3 |
| Manufacturers Part Number | MK40-360 |
| Case Material | Plastic |
| Brand | ReadyWise |