Pocket moisture meter designed to measure building materials such as wood and sheet rock. Simultaneously displays relative humidity, temperature and moisture.
Complete with:
- Protective cap
- Replacement pins
- Three CR-2032 button batteries
Weights & Dimensions
| Weight | 0.2 |
| Probe Length | 0.3 in |
Product Details
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | Yes |
| Adjustable Sensitivity | No |
| Response Time | 0.8 |
| Rechargeable | No |
| Description | Pocket Moisture Meter |
| Manufacturers Part Number | MO230 |
| Case Included | No |
| Detector/Tester Type | Moisture |
| Charger Included | No |
| Brand | Extech |