Extech PQ34-2 Current Flexible Clamp Probes, Banana Plug, 0.75"L
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | PQ Series |
| Manufacturers Part Number | PQ34-2 |
| Package Quantity | 1 |
| Description | Current Flexible Clamp Probes |
| Brand | Extech |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup