New Age Industrial Mobile Buffet Clean-Up Cart with 2 Shelves, 300 lb. Cap., 40"L x 27-3/4"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Optimize your buffet and serving line clean-up with the New Age Industrial 53757 Heavy Duty Aluminum "Scrap and Stack" Mobile Clean-Up Cart. This all-welded aluminum cart is designed for efficiency and durability, offering a 300 lb. weight capacity and a lifetime guarantee against rust and corrosion on the aluminum, and a 5-year guarantee on workmanship. It features a convenient 12" x 12" cutout waste chute with a removable, easy-to-clean waste receptacle for quick scrap disposal. The top-mounted pan rail holds two rows of stacked standard full-size steam table pans (12" x 20"), while angle slides mounted below accommodate stacked 26" x 18" standard full-size sheet pans, allowing for simultaneous collection of serving and prep pans. A removable receptacle for soiled spatulas, spoons, spoodles, and other serving utensils keeps your area organized. Four 5" plate-type platform swivel casters (two with brakes) ensure smooth mobility and secure positioning. Proudly Made in the USA. Color: Silvery White/Dull Gray
PRICE
$2,049.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 27-3/4 in |
| Height | 35 in |
| Weight Capacity | 300 lbs |
| Weight | 62 lbs |
Product Details
| Assembly Required | No |
| Shelf Type | Top: Pan Rail, Middle: Angle Slides, Bottom: Slatted HD-Bar |
| Shelf Capacity | 300 lbs |
| Color | Silver |
| Post Material | Aluminum |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 53757 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 yr |