New Age Industrial Heavy Duty Enclosed Cabinet, 40 Pan Capacity, 68"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1290 Heavy Duty Enclosed Transport Cabinet ensures safe and efficient food transport. Built with durable aluminum and interlocking side panels, it withstands demanding commercial use. NSF certified, it maintains food temperature with optimized air circulation. Versatile storage accommodates half and full-size sheet pans. Smooth-rolling swivel casters with non-marking wheels provide easy maneuverability. Features include an easy-to-use latching system, optional door hold-open, and a gravity catch. Ideal for catering, restaurants, healthcare, and correctional facilities, this cabinet offers robust construction and reliable performance. With 40 pan capacity and 1-1/2" runner spacing, it maximizes storage. 5-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion.
See price in cart
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 27-5/8 in |
| Height | 68 in |
| Weight Capacity | 1000 lbs |
| Dimensions | 27-5/8 x 20-7/8 x 68 in |
Product Details
| Assembly Required | No |
| Type | Transport Cabinet |
| Color | Silver |
| Caster Type | 2 Swivel, 2 Locking Swivel |
| Symbols | Made in USA |
| Casters | 4 |
| Material | Aluminum |
| Description | Aluminum Enclosed Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 1290 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF Certified |