Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243093

Nexel® Mobile Milk Cooler, Single Sided, 18.5 Cu. Ft., Stainless Steel

Product Description
Standout Features:

✓ Compact-designed, temperature controlling storage unit.
✓ Rolls easily on 4" swivel plate casters.
✓ Flip-up and fold-down doors are lockable for product safety and security.

The Nexel® Milk Cooler is perfect for school cafeterias, cafes, and other areas with kitchens that serve cold beverages. This cooler holds up to 12 crates thanks to its 18.5 cu. ft. interior. The digital thermostat located on the back of the unit allows temperature adjustment from 33 - 40 degrees Fahrenheit to keep milk and beverages at their optimal temperatures. Single sided, flip-up and fold-down doors are lockable for product safety and security. This unit uses R290 hydrocarbon refrigerant making it an environmentally-friendly business choice. Center drain allows for easy defrosting and cleaning. Durable powder coat finish with stainless steel interior withstands vigorous crate usage. 1 Year Limited Wararnty.

  • Temperatures range from 33 - 40 °F.
  • 18.5 Cu. Ft.
  • Automatic Defrost.
  • PROMOTIONAL PRICE
    $1,279.20

    was $1599.00
    Save $319.80 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width49 in
    Depth30-3/5 in
    Height40 in
    Weight233 lbs
    Interior Height25-13/16
    Wheel Diameter4 in
    Interior Depth27 in
    Interior Width45-7/8 in

    Product Details

    ApplicationCommercial
    Door TypeSolid
    RefrigerantR290
    Door SwingFlip Up & Fold Down
    Compressor TypeBottom Mount
    Defrost TypeAutomatic
    MaterialStainless Steel
    Phase1
    Manufacturers Part Number243093
    BrandNexel
    TypeSingle Sided
    Horsepower1/5 HP
    ColorSilver
    Amperage2.28 A
    Hertz60 Hz
    Casters4 Swivel, 2 w/ Brakes
    Temperature Range33 To 40 °F
    Capacity12 Crates ft³
    Number of Doors2
    Voltage115 V
    DescriptionSchool Milk Cooler
    Thermostat TypeDigital

    Warranty

    Warranty1 Year on Parts & Labor

    Compliance & Certifications

    CertificationsETL