Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kelvinator

Model # :WBB3259287

MPN #: KCHMC58

Kelvinator® 16 Crate School Milk Cooler, 21.6 Cu. Ft. Capacity, White

Product Description
The Kelvinator® Commercial KCHMC58 16-crate milk cooler delivers powerful, dependable cooling performance in a spacious 59" design ideal for high-volume school and foodservice operations. Its fully insulated polyurethane cabinet, fin-and-tube condenser, automatic defrost system, and advanced cold-wall evaporator ensure even, consistent temperatures for safe milk storage throughout the day.

Features:
  • Operators benefit from quick-set electronic temperature controls, an external temperature display, removable gasket, internal drain, and a back bottom-mounted cooling system that simplifies cleaning and maintenance
  • Built for durability, the KCHMC58 features a stainless-steel interior, heavy-duty vinyl-coated floor protector shelves, locking stainless-steel lid, extra-long bumper guards, and heavy-duty locking casters for stability and mobility
  • The stainless-steel worktop and painted white steel exterior offer a clean, professional appearance, while the pre-wired power cord allows quick installation
  • Designed for efficiency, longevity, and daily commercial demands, this milk cooler keeps product protected, organized, and reliably chilled
  • Removable rubber bumper guards for airflow spacing and shock absorption


PRICE
$3,749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58-1/16 in
Depth30-9/16 in
Height42-1/64 in

Product Details

Type16 Crate Milk Cooler
Body Color FamilyWhite
ColorWhite
Amperage3 A
Hertz60 Hz
Adjustable ShelfNo
Capacity21.6 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
MaterialStainless Steel
Phase1
Door Color FamilyStainless Steel
Package Quantity1
Manufacturers Part NumberKCHMC58
BrandKelvinator

Warranty

Warranty3 / 5 yr

Compliance & Certifications

NEMA5-15P
CertificationsETL C&US, ETL Sanitation