True® Mobile Milk Cooler 16 Crates - 58"W X 33-3/8"D X 41-1/2"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Milk Cooler, FORCED-AIR, (16) crates, s/s drop front/hold-open flip-up lids, lock, 33-38°F, stainless exterior, 300 s/s interior & floor, (3) heavy duty floor racks, digital thermometer, 4" castors, 1/3Hp, 115v/60/1-ph, NEMA 5-15P, 9.1 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,549.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Depth | 33-3/8 in |
| Height | 41-1/2 in |
Product Details
| Lock Type | Single Combination Lock With Key Override |
| Body Color Family | White |
| Light | Yes |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost Type | Cycle |
| Number of Shelves | 1 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | TMC-58-S-SS-HC |
| Brand | True |
| Type | Single Sided |
| Shelf Type | Wire |
| Horsepower | 1/3 HP |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Capacity | 16 Crates ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Package Quantity | 1 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| NEMA | 5-15P |