Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226498

MPN #: 40715

Vollrath® Cayenne 14" Flat Top Electric Griddle, 40715, 15 Amps, 1800 Watts

Product Description
Vollrath, Cayenne 14" Flat Top Electric Griddle, 40715, 15 Amps, 1800 Watts

Features:
  • Superior element design ensures even heating over entire cooking surface
  • Fast startup and recovery times
  • Heavy-duty polished cooking surface for high heat retention
  • Griddle plate is fully welded to base
  • 2 1/2" back and sloped side splashes
  • Knob guards protect against accidental changes or damage
  • Internally-mounted grease collection pan for cleaner appearance and easier cleaning and maintenance
  • 120V, 14" unit (40715) is ideally sized for buffet, brunch, or catering applications
  • 36" (40717) model features independent controls per12" heating zone, creating multiple stations in one unit
  • Cooking surface depth: 16 1/2" (41.9 cm)
  • All units ship with cord and plug installed
  • Thermostatically controlled up to a maximum temperature of 570°F
  • **40716 and 40717 are single phase
PRICE
$999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth20 in
Height11 in

Product Details

TypeElectric
Voltage120 V
Watts1800 W
Package Quantity1
DescriptionCayenne® Electric Griddles
Manufacturers Part Number40715
Amperage15 A
BrandVollrath

Compliance & Certifications

CertificationsUS/Canada, NSF & ETL