Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hughes

Model # :WBB3143659

MPN #: H40K45G-1H

Hughes® Portable Safety Shower w/ Eye & Face Wash, Self-Contained, 30 Gallon Capacity, 20V CD12

Product Description
30 Gallon, Portable Hughes® Self-Contained Safety Shower with Eye/Face Wash, Mobile, Freeze Protected, 20V C1D2

This highly mobile, self-contained safety shower with eye/face wash holds 30-gallons (114-liter) of water for use in responding to potential accidents anywhere. Suitable for temporary use, this exclusive design features a corrosion-resistant, polypropylene-lined pressurized cylinder and only requires the connection of a hose from a water main to fill it ready for use. It is ideal for cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above; soft polyester coated PVC jacket features a silicone glass cloth inner lining and a heated and insulating matt.

Easily maneuvered by one person, it incorporates a stainless-steel frame and large diameter pneumatic tires-adjustable wheel spacing allows the unit to go through standard door openings. Disconnect shower arm for compact transportation.

The eye/face wash with high, ANSI-compliant flow rate features an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on the side of the bowl adjusts to suit the severity of the accident. Suitable for Class 1 Division 2 hazardous areas, as well as non-hazardous areas.

Features:
  • For cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above
  • Mobile eye/face wash and shower provides a continuous flow of water for 1-1/2 minutes
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Covered, durable acrylic-capped ABS eye/face wash protects the bowl and eyewash diffusers from dust and debris
  • Twin diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
  • Material : Stainless Steel


PRICE
$12,947.76

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width57-1/2 in
Height91 in
Weight477 lbs

Product Details

TypePortable Eyewash Station
ColorWhite
Number of Heads2
Mounting LocationOn Casters
Capacity30 gal
MaterialStainless Steel
DescriptionPortable Safety Shower w/ Eye/Face Wash
Manufacturers Part NumberH40K45G-1H
BrandHughes

Warranty

Warranty1 yr