Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2336931

MPN #: MT-6288-1-GG

Flash Furniture Mobile Sit/Stand Computer Ergonomic Desk with Removable Pouch, Mahogany

Product Description
Achieve a healthier way of working with this contemporary, versatile laptop computer desk. We all know that sitting for hours is an unhealthy practice, but with long workdays it has become more common. Standing helps strengthen leg muscles, improves your balance and promotes healthy blood flow. Standing even burns more calories than sitting. This ergonomic desk gives you the option to sit down or stand up. The long adjustment range of the desk makes it suitable for people of all heights. When preparing to work you should adjust the desk so the surface is at the most comfortable position for typing.

Features:
  • Contemporary Style
  • Ergonomic Sit-Down and Stand-Up Desk
  • Perfect for Laptop Usage
  • Mahogany Melamine Finish
  • Black Edge Band
  • Top Surface: 24"W x 16"D
  • Bottom Surface: 21"W x 17.75"D
  • Fabric Storage Pouch with Hook & Loop Fastener
  • Height Adjustable Frame
  • Black Powder Coat Frame Finish
  • Dual Wheel Casters; Four Locking
PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height27-1/2 - 46-3/4 in
Weight30.8 lbs

Product Details

Assembly RequiredYes
TypeMobile Desk
Frame Color FamilyBlack
Top Color FamilyMahogany
Wheel TypeDual Wheel Casters (4 Locking)
CastersYes
DescriptionMobile Sit/Stand Computer Ergonomic Desk with Removable Pouch
Package Quantity1
Frame MaterialMetal
Manufacturers Part NumberMT-6288-1-GG
Top MaterialLaminate
BrandFlash Furniture

Warranty

Warranty5 yr