Shuter 1010546 Flip Out Bin Mobile Parts Cart - Single Sided with 40 Bins
Write a Review
|
Questions & Answers (0)
Product Description
Unique Flip-Out bins have transparent windows for quick parts identification. Single-sided storage cart maximizes parts "point of operations" and technicians productivity. Gravity lock bin design prevents parts spillage while moving the cart. Robust cart construction - 1000 lbs. weigh capacity with locking casters. 40 bins for multiple parts storage. Inner Bin Dimensions: 4-1/8"W x 3-3/8"D x 3-7/8"H.
PRICE
$719.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/8 in |
| Depth | 22 in |
| Height | 57-1/2 in |
| Weight | 69.9 lbs |
| Wheel Diameter | 3" |
Product Details
| Assembly Required | Yes |
| Type | Cart |
| Frame Color Family | Gray |
| Color | White |
| Series | MS |
| Wheel Type | 2 Swivel w/Locks & 2 Rigid |
| Number of Bins | 40 |
| Style | Single-Sided |
| Material | Steel, ABS, PS |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010546 |
| Bin Material | Polypropylene |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |