Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3181775

Global Industrial Mobile Wire Spool & Maintenance Cart, 1200 lb. Cap., 54-1/16"W x 24"D x 35"H, Gray

Product Description
✓ Durable steel construction with a gray powder coat finish
✓ Recessed rods protect spools during transport
✓ Low-profile ladder hanger

Efficiently store and transport wire spools, tools, ladders, and more with the Global Industrial™ Mobile Wire Spool and Maintenance Cart. Constructed from 14-gauge all-welded steel, this cart rolls smoothly on 5" polyurethane casters and has an impressive 1,200 lb. weight capacity. This unit features (5) recessed rods for wire spools, a large work surface, a lockable storage cabinet, a louvered end panel, a ladder hanger, a large storage basket, and a heavy-duty push chrome handle for easy transport. No assembly required. Limited 1-Year Warranty.

  • (4) 5" polyurethane bolt-on casters (2 rigid, 2 locking swivel)
  • Rods can be removed to accommodate larger spools
  • Optional hook-on bins & trays for louvered panels are sold separately
  • PRICE
    $1,289.00

    1
    1
    Ships in 15 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54-1/16 in
    Depth24 in
    Height35 in
    Weight Capacity1200 lbs
    Weight172.2 lbs
    Caster Size5 x 1-1/4 in

    Product Details

    Assembly RequiredNo
    TypeTool Cart
    ColorGray
    Number of Drawers0
    StyleSolid Top
    Number of Shelves1
    MaterialSteel
    Package Quantity1
    Manufacturers Part NumberMWSR5-95G
    BrandGlobal Industrial

    Warranty

    Warranty1 yr