SuperHandy® Mobility Scooter, 22"W Seat, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Adventure with SuperHandy's® Explorer Mobility Scooter-Discover the versatility of the Explorer. Designed for various terrains, it features pneumatic wheels and a powerful 500W motor, supporting up to 350 pounds with a 10-mile range.
Rugged Design, Smooth Ride-This scooter combines durability, stability, and efficiency, offering a safe and enjoyable ride across various terrains and catering to diverse mobility needs.
Rugged Design, Smooth Ride-This scooter combines durability, stability, and efficiency, offering a safe and enjoyable ride across various terrains and catering to diverse mobility needs.
PRICE
$1,079.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 330 lbs |
| Weight | 64 lbs |
| Seat Width | 22 in |
| Seat Depth | 28 in |
| Ground Clearance | 3-5/16 in |
Product Details
| Assembly Required | Yes |
| Charging Time | 1.5 hr |
| Max Speed | 6.25 mph |
| Brake Type | Disc |
| Lighting | Yes |
| Armrests | None |
| Batteries Included | Yes |
| Horn | Yes |
| Manufacturers Part Number | GUT161 |
| Suspension | Full Suspension |
| Battery Amp Hours | 2 Ah |
| Number of Wheels | 4 |
| Brand | SuperHandy |
| Battery Type | Lithium-Ion |
| Type | Standard Mobility Scooter |
| Color | Black |
| Lift Type | Manual Seat Lift |
| Series | Explorer |
| Foldable | Yes |
| Number of Batteries | 2 |
| Voltage | 48 V |
| Includes | Storage Box |
| Package Quantity | 1 |
| Tire Type | Pneumatic |
| Charger Included | Yes |
| Drive Motor | 500 W |