SuperHandy® 4-Wheel Mobility Scooter, 15"W Seat, 330 lb. Capacity, Green/Sand
Write a Review
|
Questions & Answers (0)
Product Description
Navigate Your World with Ease-Embark on a journey of independence and style with the SuperHandy® 4-Wheel Mobility Scooter. Lightweight yet robust, this foldable marvel adapts to your life's many adventures. With its vibrant Orange & Black or the subtle Dark Green & Sand hues, maneuverability has never looked so good. Effortlessly glide through your daily excursions with a design that's as reliable as it is chic.
Crafted for Convenience, Built for Stability-Dive into the specs that make the SuperHandy® Mobility Scooter a cut above the rest. From the ultra-portable one-step foldability to the smooth navigation provided by the sturdy 4-wheel structure and front-wheel suspension, every detail is designed with your freedom in mind. Zip through your day at speeds up to 3.7mph and enjoy extended mobility with our dual battery system. It's not just a scooter; it's your ticket to a more vibrant, independent life.
Crafted for Convenience, Built for Stability-Dive into the specs that make the SuperHandy® Mobility Scooter a cut above the rest. From the ultra-portable one-step foldability to the smooth navigation provided by the sturdy 4-wheel structure and front-wheel suspension, every detail is designed with your freedom in mind. Zip through your day at speeds up to 3.7mph and enjoy extended mobility with our dual battery system. It's not just a scooter; it's your ticket to a more vibrant, independent life.
PRICE
$879.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Weight Capacity | 330 lbs |
| Weight | 52 lbs |
| Seat Width | 15 in |
| Seat Depth | 25 in |
| Ground Clearance | 2-1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Standard Mobility Scooter |
| Armrests | None |
| Color | Dark Green/Sand |
| Batteries Included | Yes |
| Foldable | Yes |
| Number of Batteries | 2 |
| Includes | Storage Bag |
| Package Quantity | 1 |
| Manufacturers Part Number | GUT165 |
| Suspension | Front Suspension |
| Number of Wheels | 4 |
| Brand | SuperHandy |