Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ripack

Model # :WBB2077741

MPN #: 333446-70

Ripack 3000 Series Propane Heat Gun Kit w/ Cool Nozzle & Swivel Fitting

Product Description
The new Ripack series 3000 can safely shrink wrap a standard pallet 3 feet height in less than a minute with its heating power adjustable from 153 to 260,000 BTU/hr. It is UL listed safety "Cool Nozzle" and "Secure Pack" regulator along with a smarter design with "no-tool" repair and modular extensions available, make this tool the most innovative design on the market. This product has a limited warranty of aluminum body for 1 or 5 years.

PRICE
$1,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width2-3/4 in
Height11-3/4 in
Weight3 lbs

Product Details

Assembly RequiredYes
TypeHeat Gun
Min Temperature104 °F
ColorBlack
Power SupplyPropane (Sold Seperately)
Series3000
Max Temperature842 °F
Airflow23-41 CFM
IncludesPlastic Tool Box, Safety Regulator, 26' Flexible Hose w/ Connectors & Assembly
MaterialCast Aluminum, Stainless Steel, Brass & Molded Plastic
DescriptionHeat Gun Kit
Manufacturers Part Number333446-70
BTU260,000
BrandRipack

Warranty

Warranty1 Year/5 Years (Aluminum Body)

Compliance & Certifications

CertificationsCE, UL