Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shrinkfast

Model # :WBB3195280

MPN #: DS-SHFAST998-4

Shrinkfast 4' Extension

Product Description
Shrinkfast 998 extension. Available in 2′, 4′ and 6′ lengths. Each extension sold separately and does not include the combustion nozzle or heat tool.

PRICE
$629.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeExtension
DescriptionExtension
ColorBlack
Power SupplyPropane
Manufacturers Part NumberDS-SHFAST998-4
BrandShrinkfast

Warranty

Warranty1