RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt
Write a Review
|
Questions & Answers (0)
Product Description
Tests hydraulically for leaks in installations which are required to be leak proof. Will test systems up to 725 PSI. Especially for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
PRICE
$819.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe/Tube Size | 725 PSI |
| Connection Size | 1/2 NPT in |
Product Details
| Type | Pressure Test Pump |
| Package Quantity | 1 |
| Description | Pressure Test Pump |
| Series | 1450 |
| Manufacturers Part Number | 50557 |
| For Use With | Heating, Compressed Air, Refrigeration, Oil Installations, & Sprinkler |
| Pressure | 1 psi |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |