Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WB534468

MPN #: 10883

RIDGID 10883 Model No. 418 Hand Operated Oiler W/One Gallon Premium Thread Cutting Oil & Reservoir

Product Description
The Model 418's durable pump assembly and heavy-duty reservoir are designed to increase productivity.

Features:
  • Pump assembly provides 50% more oil per stroke than other hand-held oilers for longer die life.
  • An ergonomic 2-finger trigger design that reduces user fatigue.
  • Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life.
  • Heavy Duty Reservoir - The 418 oiler features a patent pending fastener-less twist and lock drip pan that easily locks in place.
  • The material withstands abrasion, is lighter than metal and does not rust.
  • The reservoir will not crack or leak.
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
  • Integral molded body eliminates leaks at the hose-reservoir connection.
  • Convenient anti-slip grip design with integral hood for easy hanging.
PRICE
$449.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10883
TypeOiler Gun, Hose w/Fittings, Strainer, & Resevoir
Package Quantity1
DescriptionHand Oiler W/ Hose & Resevoir
BrandRIDGID

Warranty

WarrantyLifetime