Boss Modern Executive Vinyl Conference Chair - Black
Write a Review
|
Questions & Answers (0)
Product Description
Beautifully upholstered with ultra-soft, durable and breathable CaressoftPlus™ upholstery. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. Passive ergonomic seating with built-in lumbar support. Chrome padded armrests. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Large 27" chrome base for greater stability. Hooded double wheel casters. Available in Black, Orange or White.
PRICE
$195.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 18-1/2 in |
| Height | 43 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Type | Executive Chair |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Executive Conference Chair |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | B696C-BK |
| Back Type | High Back |
| Seat Material | Vinyl |
| Brand | Boss |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |