Specially engineered for maximum comfort and stability. Rich leather upholstery provides a luxurious look and feel. Multiple user-adjustable features accommodate nearly any user's needs. Textured metal frame and urethane base deliver rock-solid durability.
HON® HVL601 Series Executive High-Back Leather Chair, 250 lb Cap, 17.44" to 21"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 33-1/2 in |
| Height | 44 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 17 in |
| Seat Height | 17-2/5 - 91 in |
| Min Seat Height | 17-2/5 in |
| Max Seat Height | 91 in |
| Base | 5-Star Base |
| Back Width | 20-1/2 in |
| Back Height | 26-1/2 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | BSXVL601SB11 |
| Brand | HON |
| Type | Executive Chair |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Executive Office Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | 5 yr |