The Nova-Pro is a series of powerful portable visual inspection and speed measurement tools. We have combined all the features of our handheld LED stroboscopes together with a full function laser tachometer to create a compact, ergonomic and extremely powerful two in one predictive maintenance tool. The stroboscope light source is made up of twelve LEDs which are extraordinarily bright yet extremely efficient allowing cool continuous operation. The Nova-Pros come with a long-lasting rechargeable battery for continuous operation and an AC adapter.
Model # :WBB3170698
MPN #: 6241-010
Monarch Digital Stroboscope 6241-010, 3400 Lux, 0.001 FPM
Write a Review
Questions & Answers (0)
Related Products
Extech 475044 High Capacity Force Gauge, Blue, Hook 5 digit LCD display with peak hold. Exclusive load cell measurement transducer. Over range, low battery and advanced function indicator. 20 kg/44.1 Lbs./196.1 newtons measurement capacity. Selectable fast/slow response. 0.5% basic accuracy. Display reverses to match viewing angle. Includes: Tension rod Carrying case 4 adapters (flathead, cone, chisel and hook for tension) 6 x AA batteries
Extech 461950-NIST Panel Mount Tachometer, rpm, 5 to 99,990rpm NIST Certified Unique design permits rpm measurements of a one hole gear or disk eliminating the need for special gears. Measure rotational motor speed, moving fans, pumps, gears, propeller devices. Choice of two sensor pickup types: proximity sensor- 0.1 In. (3 mm) target distance, range up to 36,000 rpm (600 Hz); photoelectric sensor- 0.4 In. (10 mm) target distance, range up to 6,000 rpm (1 kHz). 1/8 DIN size. Powered by 115/230VAC 50/60 Hz. Comes with NIST Certificate.
The Triplett TA200 Tachometer provides fast and accurate contact and non-contact Rotational Speed (RPM), Frequency (Hz), Linear Surface Speed (meters per minute, inches per minute, feet per minute, yards per minute), Length (meters, inches, feet, and yards), and Total Revolutions (REV). Features include: wide measurement range with high resolution, laser guided non-contact measurement with 8.2ft (2500mm) maximum target distance, and a backlit 5-digit LCD display. Memory stores last 10 readings for Min/Max/AVG/Data. Includes 2 contact tips/1 wheel, 23" (58.4cm) reflective tape, 9V battery, ...
Phase II AFG-0500 Analog Force Gauge - 50Lb Capacity Phase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, ...
Series 2 digital force gauges are designed for basic tension and compression force testing applications up to 100 lbF (500 N). Peak tension and compression readings are reliably captured via the gauges' ±0.5% accuracy and 500 Hz sampling rate. A backlit graphic LCD displays the current, peak tension, or peak compression reading. The gauges are overload protected to 150% of capacity. An ergonomic, reversible aluminum housing allows for hand held use or fixture mounting, rugged enough for applications in both production and laboratory environments. Series 2 gauges are directly compatible ...