REED Instruments Replacement Probe For R7010 Vibration Meter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Resolution | 0.1m/s2/0.1 mm/s/0.001mm |
| Manufacturers Part Number | R7010-RTIP |
| Type | Replacement Probe |
| Capacity | 199.9 m/s2 |
| Description | Replacement short and long probes for REED R7010 Vibration Meter. |
| Brand | REED |
Related Products
The R7110 Contact and Non-Contact Tachometer is designed for precise RPM and surface speed measurements on rotating objects. Features: Dual function unit with both contact and non-contact capabilities Provides fast and accurate RPM (revolutions per min) measurements of rotating objects and surface speed measurements with included contact adapters Laser provides improved accuracy at a greater distance Internal memory recalls maximum, minimum, average values and last 10 data points Backlit and rotatable LCD Display Low battery indication and auto shut off Applications: Identify issues with ...
This RTD thermometer has a platinum resistor sensor that requires less temperature compensation than thermocouple units. The C-370 is capable of measuring with 3 types of RTD sensors: PT-100, PT-500 and PT-1000 (4 wire). Features: Designed to meet food service standards Quick responding, high accuracy Easy-to-read backlit LCD display User selectable °C, °F Min/Max/Avg functions Relative mode and Data hold IP67 rated waterproof housing Low battery indicator and auto shut off Applications: Medical Pharmaceutical Industrial and Commercial Temperature Applications R&D and ...
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...
This single input type-k thermocouple thermometer features a backlit LCD display and is capable of measuring -58 to 2000°F (-50 to 1300°C) and 223 to 2000 Kelvin. The R2400 includes a type-k beaded wire probe. Features: User selectable °C, °F or Kelvin Max and Data Hold functions User selectable resolution of 0.1 or 1°F (0.1 or 1°C) Tripod mount for long-term monitoring Low battery indicator and auto shut off Applications: Medical Pharmaceutical Industrial and Commercial Temperature Applications R&D and Educational Establishments Food Service Includes: ...
The R2450SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring on up to 4 separate channels. Features: Displays up to 4 separate measurements simultaneously Accepts Type K, J , R, S, E, T thermocouples and RTD probes Temperature differential ...