Unger® Monsoon Plus StripWasher Complete 18" Window Cleaner Tool with Plastic Handle, Green
Write a Review
|
Questions & Answers (0)
Product Description
Unger® heavy-duty, washer sleeve with extra-long fibers, scrub pad and hook and loop fastening is ideal for cleaning large windows/areas. Woven fabric holds large amounts of water, and the reinforced sewn ends and durable backing provide extended life. Lightweight plastic T-bar has patented water wells for high water retention, reducing number of bucket dips. T-bars support washer sleeves to provide even scrubbing pressure. They can be handheld or pole-mounted for hard-to-reach areas. A T-bar must be used with a window washer sleeve, which saturates and scrubs deposits from window surfaces. The broad contact area washes large surfaces quickly. Strip washer handle included. Fits on all Unger® poles with a press fit. Sleeves are Green & White in color.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight | 0.5 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Window Squeegee |
| Color | Green |
| For Use With | Unger® Telescopic Poles |
| Blade Material | Synthetic Fabric |
| Handle Type | Straight |
| Material | Synthetic Fabric |
| Package Quantity | 1 |
| Description | Window Cleaner Tool |
| Manufacturers Part Number | UNGMC450EA |
| Brand | Unger |