Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WB585467S

MPN #: 585467S

Magliner® Aluminum Platform Truck with Smooth Deck 48 x 30 1200 Lb. Cap.

Product Description
Magliner® ALUMINUM PLATFORM TRUCK

Unitized box frame is made of all welded aluminum channel with heavy duty deck. Corner sockets on both ends are integrated into the frame to accommodate additional removable aluminum handle (sold separately). Smooth deck offers easy load or unload.

PRICE
$559.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Weight Capacity1200 lbs
Weight67 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length48 in
Deck Height11 in

Product Details

Assembly RequiredNo
TypeStandard Platform Truck
Deck MaterialAluminum
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypePneumatic
Handle TypePush Handle
Surface TypeSolid
MaterialAluminum
BrandMagliner