Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastock® Spur Gears 48-33, Acetal, 20° Pressure Angle, 48 Pitch, 33 Tooth
See all 129 items in product family

Plastock® Spur Gears 48-33, Acetal, 20° Pressure Angle, 48 Pitch, 33 Tooth

Item #: WBB783064

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 65 ($196.95)

Price: $3.03
Product Information
Customer Review
Product Q&A
Plastock® Spur Gears 48-33, Acetal, 20° Pressure Angle, 48 Pitch, 33 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBER48-33
    • STOCK BORE (B) INCHES3/16
    • PITCH DIA. INCHES0.688
    • OUTER DIA. INCHES0.729
    • HUB PROJ. INCHES1/4
    • LENGTH INCHES0.375
    • MATERIALAcetal
    • WIDTH INCHES1/8
    • HUB DIA. (H) INCHES35/64
    • NUMBER OF TEETH33
    • WEIGHT LBS0.004
    • PRESSURE ANGLE°20
    • BRANDPlastock
    • PITCH INCHES48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!