Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1145028.00, 1/15 HP, 139 RPM, 115/230V, 1-Phase, TENV, P240, 11.5:1 Ratio, 30 In-Lbs
See all 54 items in product family

Leeson M1145028.00, 1/15 HP, 139 RPM, 115/230V, 1-Phase, TENV, P240, 11.5:1 Ratio, 30 In-Lbs

Item #: WBB234708

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $768.00 Save up to 48%
Qty Price
1-2 $410.95 ea.
3+ $395.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1145028.00, 1/15 HP, 139 RPM, 115/230V, 1-Phase, TENV, P240, 11.5:1 Ratio, 30 In-Lbs

AC Gearmotor with Parallel Shaft. 1/15HP, 139 RPM, Gear Ratio 11.5 to 1, Overhung Load 208 Pounds, 30 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 38 Frame, 115/230V, 1PH, Name Plate Amps 1.

Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115/230VAC, 60/50 Hertz input, and have starting torques equal to the running torques. The in-line gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of 60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box is not supplied with motor. These model PZ gearmotors have the same mounting dimensions as Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bodine: 480
Grainger/Dayton: 4Z523
Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1145028.00
    • HORSEPOWER1/15
    • GEAR MOTOR RPM139
    • VOLTAGE115/230
    • PHASE1
    • HERTZ60
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS1/0.5
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP242-38D
    • OUTPUT TORQUE (IN-LBS)30
    • RATIO TO 111.5
    • SERIESP240
    • ULYes
    • CSAYes
    • WEIGHT LBS13
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)208
    • AMBIENT TEMP C40
    • MODELCM38P17NZ25
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/15 to 1/12
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.239:62