Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, P101, 056T34T5306, 1/3-1/4HP, 3600RPM, 208-230/460V, 3PH, 56C FR, TEFC
See all 50 items in product family

Marathon Motors, P101, 056T34T5306, 1/3-1/4HP, 3600RPM, 208-230/460V, 3PH, 56C FR, TEFC

Item #: WBB871237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $191.95 ea.
3+ $180.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Marathon Motors, P101, 056T34T5306, 1/3-1/4HP, 3600RPM, 208-230/460V, 3PH, 56C FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • AMBIENT TEMP C40
    • WEIGHT18
    • ULRecognized Construction
    • CSAY
    • MODEL NUMBER056T34T5306
    • ASSEMBLYF1 Only
    • 50 HERTZ VOLTAGE190/380
    • 50 HERTZ RPM3000
    • 50 Hertz SF1.35
    • 50 Hertz HP1/4
    • IP CODE43
    • NEMA DESIGNB
    • MANUFACTURER PART #P101
    • FL AMPS1.7-2/1
    • 50 Hertz kW0.19
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6203
    • 60 HERTZ kW0.25
    • BEARING-DRIVE-END6203
    • FL EFFICIENCY64.00 Percent
    • APPROVAL-CEN
    • 50 Hertz FL eFF59.50 Percent
    • STARTING TYPEAcross The Line
    • BRANDMarathon Motors
    • KVA-CODET
    • OPPOSITE END BEARING SIZE6203
    • BEARING-OPP-DRIVE-END6203
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS2/1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!