Pressure Washer Motors
Voltage
Type
Price
Leeson Motors Single Phase General Purpose Motor 5HP, 3500RPM, 184, TEFC, 230V, 60HZ, Manual, Rigid
Voltage
230 V
RPM
3600 rpm
Horsepower
5 HP
Frame
184T
Voltage
230 V
RPM
3500 rpm
Horsepower
5 HP
Frame
184TC
Voltage
230 V
RPM
1740 rpm
Horsepower
5 HP
Frame
184TC
Marathon Motors Pressure Washer Motor, K319, 56B17F5319, 1HP, 115/208-230V, 1800RPM, 1PH, 56HC FR
Voltage
115/208-230 V
RPM
1800 rpm
Horsepower
1 HP
Frame
56HC
Marathon Motors Pressure Washer Motor, D010, 56B34D2029, 1HP, 115/208-230V, 3600RPM, 1PH, 56 FR
Voltage
115/208-230 V
RPM
3600 rpm
Horsepower
1 HP
Frame
56
Voltage
230 V
RPM
1750 rpm
Horsepower
3 HP
Frame
184