Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171640.60, Premium Eff., 1 HP, 1800 RPM, 230/460V, 145T, TEFC, Rigid
See all 195 items in product family

Leeson 171640.60, Premium Eff., 1 HP, 1800 RPM, 230/460V, 145T, TEFC, Rigid

Item #: WBB587953

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $868.00 Save up to 48%
Qty Price
1-2 $464.95 ea.
3+ $447.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME145T
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-CI-TF-143T-4-B-D-1
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3581T, WEG 00118ET3E143T, Marathon E2101
    • HEIGHT INCHES11-1/4
    • MANUFACTURER PART #171640.60
    • FL AMPS3.2/1.6
    • BRANDLeeson
    • LENGTH INCHES14-5/8
    • CONSTRUCTIONCast Iron
    • WIDTH INCHES10-1/2
    • APPLICATIONSPoultry Feeders, Silo Unloaders, Crop Drying Fans, Compressors, Conveyors, Pumps
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!