Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson LM34053, 1.5HP, 1800RPM, 56H ODP 230/460V, 3PH 60HZ Cont. 40C 1.15SF, Rigid

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Leeson LM34053, 1.5HP, 1800RPM, 56H ODP 230/460V, 3PH 60HZ Cont. 40C 1.15SF, Rigid

Item #: WBB2060756

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $753.00 Save up to 48%
Qty Price
1-2 $402.95 ea.
3+ $387.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leeson LM34053, 1.5HP, 1800RPM, 56H ODP 230/460V, 3PH 60HZ Cont. 40C 1.15SF, Rigid

For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME56H
    • MOUNTINGRigid
    • NAMEPLATE RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • MANUFACTURER PART #LM34053
    • FL AMPS4.7/2.35
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE6203
    • POLES4
    • FL EFFICIENCY86.5
    • WEIGHT LBS.34
    • DEGREE OF PROTECTIONIP22
    • BRANDLeeson
    • OPPOSITE END BEARING SIZE6203
    • POWER FACTOR AT FULL LOAD 69.6
    • WARRANTY3yrs from date of invoice
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!