discount codeFree shipping over 300

Applied at checkout

Hyundai PEM Motor HHI50-18-326T, TEFC, Rigid, 3 PH, 326T, 208-230/460V, 50 HP, 1800 RPM, 59.9 FLA

Actual product may differ from image shown

Hyundai PEM Motor HHI50-18-326T, TEFC, Rigid, 3 PH, 326T, 208-230/460V, 50 HP, 1800 RPM, 59.9 FLA

Item #: WBB763891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,800.00

$466.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,800.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Hyundai PEM Motor HHI50-18-326T, TEFC, Rigid, 3 PH, 326T, 208-230/460V, 50 HP, 1800 RPM, 59.9 FLA

Features

  • 326T Frame
  • 560 Lbs.
  • Premium Efficiency

Product Specifications

  • HORSEPOWER50
  • ENCLOSURETEFC
  • FRAME326T
  • MOUNTINGRigid
  • NAMEPLATE RPM1800
  • PHASE3
  • MOTOR RPM 60Hz1800
  • VOLTAGE208-230/460
  • EFFICIENCYPremium
  • WEIGHT560
  • RPM RANGE1701-1800
  • COMPATIBLE WITH/REPLACES - 1Baldor EM4115T, WEG 05018ET3E326T-W22
  • FL EFFICIENCY94.5
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS59.9
  • BRANDHyundai
  • MANUFACTURER PART #HHI50-18-326T
  • is_motorYes
  • SERIESCrown Triton™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyundai PEM Motor HHI50-18-326T, TEFC, Rigid, 3 PH, 326T, 208-230/460V, 50 HP, 1800 RPM, 59.9 FLA

Hyundai PEM Motor HHI50-18-326T, TEFC, Rigid, 3 PH, 326T, 208-230/460V, 50 HP, 1800 RPM, 59.9 FLA

Item #: WBB763891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top