Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors 56 C Flange 6.5" Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor, EB122
See all 10 items in product family

US Motors 56 C Flange 6.5" Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor, EB122

Item #: WBB465988

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $166.95 ea.
3+ $159.95 ea.
Product Information
Customer Review
Product Q&A
US Motors 56 C Flange 6.5 Dia. Pool, 1 HP, 1-Phase, 3450 RPM Motor
  • Emerson 56 C Flange Pool & Spa Motors
  • Switchless Design 6.5 Diameter
  • Categories C & J
  • Std Efficient
  • Full Service Factor
  • Full Rated

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • BRANDUS Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1.4
    • LOCKED ROTOR TORQUE15.76 OZFT
    • LOCKED ROTOR AMPS27.14
    • BREAK DOWN TORQUE78.08 OZFT
    • is_motorYes
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!