Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric, WVHS100-18-460-404TP-DB-16.5, VHS Motor, 100HP, 1800RPM, 404TP, 460V, WPI

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Worldwide Electric, WVHS100-18-460-404TP-DB-16.5, VHS Motor, 100HP, 1800RPM, 404TP, 460V, WPI

Item #: WBB1960450

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6,015.00 ea.
3+ $5,783.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Worldwide Electric, WVHS100-18-460-404TP-DB-16.5, VHS Motor, 100HP, 1800RPM, 404TP, 460V, WPI

Features:
  • VHS Motor
  • WPI enclosure with rodent screen protection
  • 1.15 service factor
  • Class F insulation
  • Vertical P base
  • High efficiency
  • Inverter duty
  • 10:1 variable torque
  • Spike resistant wiring per NEMA MG-1 Part 31
  • 120 volt space heaters
  • Double thrust bearing design (100-500 HP) for deep well applications
  • Winding RTDs (125-500 HP)
  • White epoxy paint for cooler surface temperature
  • Standard coupling size included – MC400-1.5 (Alternate Couplings Available)
Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER100
    • ENCLOSUREWPI
    • FRAME404TP
    • BRANDWorldWide Electric Corporation
    • MOUNTINGP-Base
    • MOTOR RPM 60Hz1800
    • MOTOR RPM 50Hz1500
    • RPM1770
    • PHASE3
    • VOLTAGE460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • EFFICIENCY TYPEHigh
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBERWVHS100-18-460-404TP-DB-16.5
    • FL AMPS112
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE7230B/DT
    • POLES4
    • FL EFFICIENCY92.3
    • WEIGHT LBS.1292
    • TEMPERATURE-RISEB/80K
    • DEGREE OF PROTECTIONIP23
    • OPPOSITE END BEARING SIZE6317
    • POWER FACTOR AT FULL LOAD 0.88
    • WARRANTY24 months from invoice

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!