Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.
See all 7 items in product family

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.

Item #: WBB228145

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $870.00 Save up to 45%
Qty Price
1-2 $493.95 ea.
3+ $475.95 ea.
Product Information
Customer Review
Product Q&A
Washguard II Motor with Stainless Steel Frame: 1/2HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6/.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Superior, extended life in severe environments

  • Paint-free exterior stainless frame and conduit box lid, specially processed endshields and conduit box housing
  • Etched stainless steel nameplate
  • Proven WASHGUARD mechanical and electrical features
  • BISSC certified for baking industry
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs


Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETENV
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS1.6/.8
    • COMPATIBLE WITH/REPLACESBaldor CSWDM3537
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT34
    • ULY
    • CSAY
    • LEESON MODEL NO.CZ6T17VK3DD
    • UPC69172001398
    • MANUFACTURERS PART NUMBER114560.00
    • DESIGNSq Cage Inductor Run
    • FL AMPS1.6/.8
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY78.5
    • CATALOG NUMBER114560.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!