Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor-Reliance Washdown Motor JMSSEWDM3613T, 3 Phase, 5 HP, 3500 RPM, 208-230/460 V,TEFC,184JM FR

Rollover image to zoom in

Click image to enlarge

See all 242 items in product family

Baldor-Reliance Washdown Motor JMSSEWDM3613T, 3 Phase, 5 HP, 3500 RPM, 208-230/460 V,TEFC,184JM FR

Item #: WBB909636

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,886.00
Product Information
Customer Review
Product Q&A
Baldor-Reliance Washdown Motor JMSSEWDM3613T, 3 Phase, 5 HP, 3500 RPM, 208-230/460 Volts, TEFC, 184JM FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Hydrophobic aspiration system
  • Endplate rabbets have O-ring seals
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings
  • Epoxy encapsulation
  • Laser etched nameplate
  • NEMA Premium® efficiency
  • 3 year warranty
Application(s)
  • Commercial and industrial water pumps, food processing and applications that expose the motor to high pressure washdown.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184JM
    • BRANDBaldor-Reliance
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3500
    • RPM3500
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • ENCLOSURE TYPETotally Enclosed
    • DUTYContinuous
    • MANUFACTURERS PART NUMBERJMSSEWDM3613T
    • RPM RANGE3001-3600
    • SPECIFICATION NUMBER36G579T149G1
    • DESIGN CODEB
    • POWER-FACTOR95
    • C-DIMENSION INCHES18.23
    • FL AMPS12-11.2/5.6
    • INSULATION CLASSH
    • DRIVE END BEARING SIZE6207
    • TYPEWashdown Motor
    • FL EFFICIENCY89.5
    • 208V AMPS12
    • KVA-CODEL
    • OPPOSITE END BEARING SIZE6206
    • is_motorYes
    • BALDOR CATALOG NUMBERJMSSEWDM3613T

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed