Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
James Industry Magic Tube 4' LED T8, 15W, 1800L, 5000K, Frosted, Nema Type D, cUL, DLC V4.0, NSF - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

James Industry Magic Tube 4' LED T8, 15W, 1800L, 5000K, Frosted, Nema Type D, cUL, DLC V4.0, NSF - Pkg Qty 30

Item #: WB501630

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$9.50 each

Sold in packages of 30

Price: $285.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
James Industry Magic Tube 4' LED T8, 15W, 1800L, 5000K, Frosted, Nema Type D, cUL, DLC V4.0, NSF


Features:
  • LED linear Tubes, replacement for traditional T8 tubes
  • Compatable with most Instant, Rapid and Program Start ballast, no UV or RF interference
  • Nema Type D- Plug & Play and Direct Wire dual design
  • Mercury free
  • Saves 50-80% Energy
  • Can be used with or without a ballast
  • Lifespan 50,000 hours
  • Must be purchased in cartons of 30 lamps
  • Perfect for offices, warehouses, supermarkets, parking garages
  • Shatterproof Plastic Lens
  • UL, cUL, NSF Approved

Product Specifications

    • LENGTH INCHES48
    • BALLAST TYPEInstant Start, Rapid Start, Program Start
    • BASEMed Bi-Pin (G13)
    • BRANDJames Industry
    • LAMP TYPEDirect Wire/Ballast Compatible (D)
    • LUMENS1800
    • MANUFACTURERS PART NUMBERZY-T8-15W1200 BIXX-F50
    • PACKAGE QUANTITY30
    • TYPET8
    • VOLTAGE120/277, 347
    • WATTAGE15
    • WEIGHT LBS.6
    • BEAM ANGLE120
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)50000
    • LAMP SHAPET8
    • CRI80
    • BULB TYPEFrosted
    • MATERIALPlastic
    • APPROVALS OR CERTIFICATIONSUL, cUL, NSF, DLC V4.0

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

LED Tubes

Your review: I like that they can be used with or with out ballasts,

Pros: Global service (sales) is excellent. Amy D, does a great job.

Is this review helpful?

awesome for quick change over

Your review: these are great we replace all of the fluorescent tubes with them, then when the ballast dies we just direct wire them saving time and money

Pros: work with existing hardware, with ballast or direct wire

Cons: plastic over entire length, requires 2 hands to install

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!