Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CM Cyclone Hand Chain Hoist, 3 Ton, 10 Ft. Lift

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

CM Cyclone Hand Chain Hoist, 3 Ton, 10 Ft. Lift

Item #: WBB1299443

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,229.00 Save up to 21%
Price: $ 1,763.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CM Cyclone Hand Chain Hoist, 3 Ton, 10 Ft. Lift

Additional features and benefits include:
  • Most interchangeability of parts in the industry
  • Standard Load Limiter for simple, automatic overload protection
  • Enclosed contoured Weston-type automatic brake for positive load control
  • High-efficiency spur gearing for greater lift with minimum effort
  • Rugged Hoist alloy chain for added strength and durability
  • Fully machined, forged liftwheel pockets for easier lifting and smooth free chaining
  • High-strength aluminum alloy castings in frame and covers
  • Inspected over 75 times to meet or exceed HMI and ASME/ANSI performance and safety standards
  • Standard hand chain drop is 2 feet less than lift, (example: 8 foot lift hoist has 6 foot hand chain drop)
  • Lifetime warranty
  • Metric rated
  • Made in U.S.A.


Product Specifications

    • LENGTH INCHES12-1/2
    • WIDTH INCHES9-7/8
    • HEIGHT INCHES12-1/4
    • CAPACITY LBS6000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BEAM WIDTH INCHES--
    • BRANDCM
    • CONSTRUCTIONAluminum
    • HEAD ROOM INCHES21-1/2
    • LIFT FEET10
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBER4627
    • MINIMUM RADIUS CURVE INCHES--
    • PACKAGE QUANTITY1
    • REEVING2
    • SERIESCyclone
    • SUSPENSIONHook
    • TYPECyclone Hand Chain Hoist
    • WEIGHT LBS103
    • WHEEL DIAMETER INCHES--
    • UPC043927646272

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!