Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Bulkhead Run Tee, H5726x6, 3/8" Tube O.D. - Min Qty 9

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Buyers Bulkhead Run Tee, H5726x6, 3/8" Tube O.D. - Min Qty 9

Item #: WBB919108

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($32.40)

List Price: $6.51 Save up to 45%
Price: $3.60
Product Information
Customer Review
Product Q&A
Buyers Bulkhead Run Tee, H5726X6, 3/8" Tube O.D.

  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • Product Specifications

      • MANUFACTURER PART NUMBERH5726X6
      • TUBE O.D.3/8"
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!